Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InPower One-Finger 3-in-1 Desktop Stapler, Antimicrobial Protection, 20-Sheet Capacity, Green/Black

  • Mfr # ACI1123

  • Zoro # G5728432


product price: $26.05
/ea

Key Features

Sheet Capacity
20
Crown
0.5"
Throat Depth
4.5"
Leg Length
0.25"
Tool Weight
0.651 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACI1123
Zoro #
G5728432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4.5"
Leg Length
0.25"
Throat Depth - Maximum
4 1/2 in

Details

Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Green
Tool Weight
0.651 lbs
Material
Plastic
Staple Capacity
210
Loading
Top
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Compatible Manufacturer Part Number
1901
Compatible Product Type
Staples
Loading Location
Top
Design Type
Full Strip

Description

Manual Stapler, Sheet Capacity 20, Green, Staple Capacity 210, Material Plastic, Top Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.