Desktop Stapler, 20 Sheet, Moss
Mfr # ACI1710
Zoro # G5831962
product price: $34.79
/eaKey Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Throat Depth
4.5"
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1710
Zoro #
G5831962
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
0.25"
Throat Depth
4.5"
Overall Height
3 1/4 in
Throat Depth - Maximum
4 1/2 in
Overall Width
1 3/4 in
Overall Length
7 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Black/Gray
Tool Weight
0.544 lbs
Loading
Top
Staple Capacity
210
Material
Plastic
Features
Tacking
Includes
(210) Staples
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Compatible Manufacturer Part Number
1901
Design Type
Full Strip
Loading Location
Top
Compatible Product Type
Staples
Description
Manual Stapler, Sheet Capacity 20, Black/Gray, Staple Capacity 210, Material Plastic, Top Loading, Includes (210) Staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.