InCourage Spring-Powered Desktop Stapler, Breast Cancer Awareness, 20-Sheet Capacity, Pink/Gray
Mfr # ACI1188
Zoro # G5506453
product price: $31.55
/eaKey Features
Sheet Capacity
20
Crown
0.5"
Throat Depth
4.5"
Leg Length
0.25"
Color
Pink/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1188
Zoro #
G5506453
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
4.5"
Leg Length
0.25"
Overall Width
1 1/4 in
Overall Length
6 3/4 in
Overall Height
3 1/4 in
Throat Depth - Maximum
4 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Pink/White
Tool Weight
0.6 lbs
Material
Plastic
Loading
Top
Staple Capacity
210
Includes
(210) Staples
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Replacement Staples
PaperPro® 1901
Power Source
Manual
Design Type
Full Strip
Compatible Manufacturer Part Number
1901
Compatible Product Type
Staples
Loading Location
Top
Description
Manual Stapler, Sheet Capacity 20, Pink/White, Staple Capacity 210, Material Plastic, Top Loading, Includes (210) Staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.