Zoro Homepage

Stapler, 15 Sheet, Black

  • Mfr # ACI1493

  • Zoro # G5777782


product price: $15.99
/ea

Key Features

Sheet Capacity
15
Crown
0.5"
Leg Length
0.25"
Color
Black
Tool Weight
0.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACI1493
Zoro #
G5777782
UPC #
-
Country of Origin
China

Dimensions

Leg Length
0.25"
Overall Length
4 1/2 in
Overall Width
1 1/2 in
Overall Height
2 5/8 in

Details

Item
Manual Stapler
Sheet Capacity
15
Crown
0.5"
Color
Black
Tool Weight
0.5 lbs
Loading
Top
Staple Capacity
210
Material
Metal, Plastic
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Loading Location
Front
Compatible Manufacturer Part Number
1901
Compatible Product Type
Staples
Design Type
Half Strip

Description

Manual Stapler, Sheet Capacity 15, Black, Staple Capacity 210, Material Metal, Plastic, Top Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.