Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1140
Zoro #
G5772164
UPC #
842048011408
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
0.25"
Throat Depth
2.5"
Throat Depth - Maximum
2 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
25
Crown
0.5"
Color
Black/Silver
Tool Weight
1.16 lbs
Loading
Top
Staple Capacity
210
Material
Metal
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Design Type
Full Strip
Loading Location
Top
Compatible Product Type
Staples
Compatible Manufacturer Part Number
1901
Description
Manual Stapler, Sheet Capacity 25, Black/Silver, Staple Capacity 210, Material Metal, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.