InPower One-Finger 3-in-1 Desktop Stapler, Antimicrobial Protection, 28-Sheet Capacity, Blue/Silver
Mfr # ACI1118
Zoro # G5581003
product price: $32.89
/eaKey Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Throat Depth
4.5"
Color
Blue/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1118
Zoro #
G5581003
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
0.25"
Throat Depth
4.5"
Overall Height
3 1/4 in
Overall Width
1 1/4 in
Overall Length
6 3/4 in
Throat Depth - Maximum
4 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
20
Crown
0.5"
Color
Blue/Silver
Tool Weight
1.12 lbs
Staple Capacity
210
Material
Metal
Loading
Top
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Compatible Product Type
Staples
Design Type
Full Strip
Loading Location
Top
Compatible Manufacturer Part Number
SBS191/4CP
Description
Manual Stapler, Sheet Capacity 20, Blue/Silver, Staple Capacity 210, Material Metal, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.