InPower One-Finger 3-in-1 Desktop Stapler, Antimicrobial Protection, 28-Sheet Capacity, Red/Silver
Mfr # ACI1117
Zoro # G5506085
product price: $40.59
/eaKey Features
Sheet Capacity
28
Crown
0.5"
Throat Depth
4.5"
Leg Length
0.25"
Color
Red/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1117
Zoro #
G5506085
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth
4.5"
Leg Length
0.25"
Throat Depth - Maximum
4 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
28
Crown
0.5"
Color
Red/Silver
Tool Weight
1.12 lbs
Loading
Top
Staple Capacity
210
Material
Metal
Features
Tacking
Product Type
Manual Stapler
Staple Type
Standard
Power Source
Manual
Replacement Staples
PaperPro® 1901
Design Type
Full Strip
Compatible Manufacturer Part Number
1901
Compatible Product Type
Staples
Loading Location
Top
Description
Manual Stapler, Sheet Capacity 28, Red/Silver, Staple Capacity 210, Material Metal, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.