Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI1460
Zoro #
G5681155
UPC #
842048014607
Country of Origin
China
Dimensions
Length
8.5"
Width
2.3"
Height
6.5"
Details
Item
Generation II High Start(R) Stapler
Sheet Capacity
28
Color
Black/Gray
Loading
Front
Material
Metal/Rubber
Staple Capacity
210
Features
One-handed Operation, Non-slip Base, Jam-free
Description
Generation II High Start(R) Stapler, Sheet Capacity 28, Black/Gray, Staple Capacity 210, Material Metal/Rubber, Front Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.