Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stapler, Heavy Duty, 100 Sheet, Blk/Silver

  • Mfr # ACI1300

  • Zoro # G5502594


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
100
Crown
0.5"
Leg Length
0.5"
Throat Depth
2.63"
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACI1300
Zoro #
G5502594
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
0.5"
Throat Depth
2.63"
Throat Depth - Maximum
2 5/8 in

Details

Item
Manual Stapler
Sheet Capacity
100
Crown
0.5"
Color
Black/Silver
Tool Weight
2.79 lbs
Material
Metal
Loading
Bottom
Staple Capacity
105
Features
High Capacity Stapling
Includes
(1) Starter Pack of Staples
Product Type
Manual Stapler
Staple Type
Heavy-Duty
Replacement Staples
PaperPro® 1913
Power Source
Manual
Compatible Manufacturer Part Number
1913
Compatible Product Type
Staples
Design Type
Half Strip
Loading Location
Top

Description

Manual Stapler, Sheet Capacity 100, Black/Silver, Staple Capacity 105, Material Metal, Bottom Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.