Zoro Homepage

Premium Heavy-Duty Staples, 0.5" Leg, 0.5" Crown, Steel, PK1000

  • Mfr # ACI1913

  • Zoro # G2686988


product price: $8.49

Key Features

Staple Type
Heavy-Duty
Leg Length
1/2 in
For Use With
Mfr. No. ACI1300
Sheet Capacity
100
Color
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACI1913
Zoro #
G2686988
UPC #
-
Country of Origin
China

Dimensions

Leg Length
1/2 in
Crown Size
1/2 in

Details

Staple Type
Heavy-Duty
For Use With
Mfr. No. ACI1300
Item
Staples
Sheet Capacity
100
Color
Steel
Material
Steel
Collation Type
Half-Strip
Staples per Strip/Cartridge
105
Duty Rating
Heavy-Duty
Compatible Product Type
Stapler
Leg Point Type
Chisel Point

Description

Staples, Staple Type Heavy-Duty, Leg Length 1/2 in, Sheet Capacity 100, Material Steel, For Use With Mfr. No. ACI1300, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.