Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paperpro Staples, Heavy Duty, 3/8 In. Leg, PK3000 ACI1962

Staples, Heavy Duty, 3/8 In. Leg, PK3000 (Discontinued)

  • Mfr # ACI1962
  • Zoro # G2687021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACI1962
Zoro #
G2687021
UPC #
842048019626
Country of Origin
China

Dimensions

Leg Length
3/8 in

Details

Staple Type
Heavy-Duty
Item
Heavy-Duty Staples
Sheet Capacity
65
For Use With
ACI1200, ACI1210

Description

Heavy-Duty Staples, Staple Type Heavy-Duty, Leg Length 3/8 in, Sheet Capacity 65, For Use With ACI1200, ACI1210, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.