Three-Hole Paper Punch, 12 Sheet, Blk/Gray
Mfr # ACI2101
Zoro # G5831156
product price: $18.55
/eaKey Features
Sheet Capacity
12
Material
Metal
Hole Dia.
9/32 in
Features
Chip Tray, Jam-Free Operation, Lock-Down Handle
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACI2101
Zoro #
G5831156
UPC #
842048021018
Country of Origin
China
Dimensions
Hole Dia.
9/32 in
Length
11"
Punch Hole Diameter
9/32 in
Details
Item
Manual Paper Hole Punch
Sheet Capacity
12
Material
Metal
Features
Chip Tray, Jam-Free Operation, Lock-Down Handle
Color
Black/Silver
Product Type
Manual Paper Hole Punch
Operating Method
Manual
Punch Shape
Round
Number of Holes
3
Clippings Receptacle
Easy-Empty Rear Door Waste Compartment
Throat Reach
0.38"
Number of Holes Punched
3
Hole Shape
Round
Description
Manual Paper Hole Punch, Sheet Capacity 12, Hole Dia. 9/32 in, Color Black/Silver, Material Metal, Features Chip Tray, Jam-Free Operation, Lock-Down Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.