Shop PAPILIO
See all product information
Create Account
3Oz Wht Gls Spr Enamel
- Mfr # 1245T
- Zoro # G010075316
product price:Â
$
15.25
/ea
Key Features
Color
White
Color Family
Whites
Net Weight
3 oz
Sheen
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1245T
- Zoro #
- G010075316
- UPC #
- 75611124506
- Country of Origin
- United States
- Color
- White
- Color Family
- Whites
- Net Weight
- 3 oz
- Sheen
- Gloss
Description
3Oz Wht Gls Spr Enamel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.