Papilion R074200230347100Y .88 in. Grosgrain Ribbon 100 Yards - Teal

  • Mfr # R074200230347100Y

  • Zoro # G204060333


product price:  $38.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R074200230347100Y
Zoro #
G204060333
UPC #
747925367077
Country of Origin
China

Description

Grosgrain ribbon is ideal for garments packaging bridal and wedding use as well as arts and crafts and scrapbooking!
  • 100% Polyester.
  • Washable/Dry Cleanable.
  • Width: 7/8" (22.22 mm).
  • 1 Roll = 100 Yards (91.44 Meters).
  • Color: Teal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products