250708 Fruit Fly Patrol
- Mfr # 250708
- Zoro # G904174927
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250708
- Zoro #
- G904174927
- UPC #
- 856380005216
- Country of Origin
- China
Description
The Fruit Fly Patrol is a remarkably versatile decorative fruit fly control system. Beautifully designed, it is powerful enough for commercial use in areas up to 1,000 square feet. The unique design allows the Fruit Fly Patrol unit to be wall mounted or placed on a flat surface.
Features- Highly effective combination of special UV light, attractants and trapping surface.
- Specially engineered UV lamps.
- Ultraviolet Lamp Booster Reflector.
- Specially engineered reflective top shell.
- Front UV light baffle.
- Exclusive auto advancing 30 day cartridge system.
- Environmentally safe - no scattering of zapped fly parts or sprayed chemicals.
- Unique cartridge placement - directly under lamp.
- Complete decorative fly control system.
- Meets USDA & FDA guidelines.
- Easy to maintain, easy to clean.
- Audible alert to replace used cartridge.
- Cartridge Surface Area - 162 square in.
- Lamp Life - Approx. 8 months
- Ultraviolet (UV) Lamp - 13 Watts (Compact)
- Electrical - 115/120V 50/60 Hz, 8 ft. Cord
- Capacity - Over 1000 fruit flies
- Construction Material-Sconce - High Impact Polystyrene
- Dimensions of Cartridge Surface - 54 x 3 in.
- Weight - 3.5 lbs.
- Dimensions - 12.5 x 12.0 x 6.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.