Zoro Homepage
This item is Discontinued.
Paraclipse Paraclipse 250707 Fly Patrol 250707

Paraclipse 250707 Fly Patrol (Discontinued)

  • Mfr # 250707
  • Zoro # G704172611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250707
Zoro #
G704172611
UPC #
-
Country of Origin
China

Description

The Paraclipse Fly Patrol uses ultraviolet light, food scents, and insect pheromones to attract and capture over 1,000 flies every 30 days. The unit is the ultimate home decorative fly control system, yet it is also powerful enough for light commercial use. The Fly Patrol meets all USDA and FDA guidelines and is ideal for kitchens, dining rooms, family rooms, garages, and small restaurants and delis up to 400 square feet.
  • Includes: 1 Fly Patrol system, 1 Cartridge, 1 Ultraviolet lamp.
  • Dimensions: 12L x 12.5W x 6.25H.
  • Wattage: 13 Watt.
  • Capacity: Over 1,000 Flies.
  • Cartridge Surface: 162 sq. in.
  • Voltage: 120.
  • Cartridge Life: 30 Days.
  • Coverage: 400 sq. m. ft.
  • Material: High Impact Polystyrene.
  • UL Listed: Indoor Use Only.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.