Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paraclipse Paraclipse 271350 Terminator with Wall Mount 271350

Paraclipse 271350 Terminator with Wall Mount (Discontinued)

  • Mfr # 271350
  • Zoro # G504172637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271350
Zoro #
G504172637
UPC #
-
Country of Origin
China

Description

The Paraclipse Terminator is a commercial/industrial multi-function fly trap. The unit may be used free-standing or wall mounted. Its high volume 60-day cartridge system captures 4,000 flies or 20 times more flies than standard glueboard units. The Terminator meets all USDA and FDA guidelines and is ideal for commercial kitchens, food processing plants and preparation areas, supermarkets, warehouses, and hospitals up to 4,000 square feet.
  • Includes: 1 Terminator system, 1 Cartridge, 1 Ultraviolet lamps.
  • Dimensions: 23L x 8.5W x 10H.
  • Wattage: 40 Watt.
  • Voltage: 120.
  • Capacity: Over 4,000 Flies.
  • Cartridge Life: 60 Days.
  • Cartridge Surface: 970 sq. in.
  • Coverage: 2,000 - 4,000 sq. ft.
  • Made in USA: Yes.
  • Material: High Strength Aluminum.
  • Wavelength: 360-380 nm.
  • UL Listed: Indoor Use Only.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.