Zoro Homepage
This item is Discontinued.
Paraclipse Terminator Dual Side Fly Control System 220V, Covers 10000 Sq. Ft./60 Days - 251360

Terminator Dual Side Fly Control System 220V, Covers 10000 Sq. Ft./60 Days - (Discontinued)

  • Mfr # 251360
  • Zoro # G208587638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251360
Zoro #
G208587638
UPC #
-
Country of Origin
United States

Description

Paraclipse terminator dual side fly control system 220v, covers 10000 sq. Ft./60 days - 251360 portable, double-sided commercial/industrial unit. The terminator's ingenious design utilizes two lamps and reflectors to attract flies to both sides of the unit. It can be used free-standing or suspended from the ceiling. The terminator's high-volume, 60-day cartridge system traps many times more flies than glue board units. Ideal for use in food processing plants, food preparation areas, warehouses, commercial kitchens, bakeries, supermarkets, hospitals, open bay areas, manufacturing plants, livestock facilities, veterinary clinics, barns and more. Highly effective combination of special uv light, attractants and trapping surface. Draws flies to the trapping surface and keeps them trapped. Exclusive auto-advancing 60-day cartridge system. Environmentally safe - no scattering of zapped fly parts or sprayed chemicals. Sanitary handling for the disposal of flies. Audible alert to replace used cartridge. Power cord not included. intended for international use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.