Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcadia, Single Towel Bar, 30", Matte Black

  • Mfr # 69620

  • Zoro # G821733511


product price: $56.85
/ea

Key Features

Height
2.87 in
Width
2.05 in
Color
Matte Black
Material
Zinc
Length
31.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69620
Zoro #
G821733511
UPC #
722233696200
Country of Origin
China

Dimensions

Height
2.87 in
Width
2.05 in
Length
31.89 in

Details

Color
Matte Black
Material
Zinc
Item
Towel Bar

Description

Elevate your bathroom design space with this luxurious and contemporary towel bar in the Arcadia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.