
Arcadia, Towel Ring, Satin Brass
Mfr # 69004
Zoro # G821733498
product price: $37.19
/eaKey Features
Height
2.76 in
Length
31.57 in
Color
Satin Brass
Width
1.89 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69004
Zoro #
G821733498
UPC #
722233690048
Country of Origin
China
Dimensions
Height
2.76 in
Length
31.57 in
Width
1.89 in
Details
Color
Satin Brass
Material
Zinc
Item
Towel Ring
Description
Elevate your bathroom design space with this luxurious and contemporary towel ring in the Arcadia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, paper holder & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.