Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcadia, Towel Ring, Satin Nickel

  • Mfr # 69028

  • Zoro # G221733524


product price: $37.19
/ea

Key Features

Height
2.87 in
Material
Zinc
Length
7.48 in
Color
Satin Nickel
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69028
Zoro #
G221733524
UPC #
722233690284
Country of Origin
China

Dimensions

Height
2.87 in
Length
7.48 in
Width
6.3 in

Details

Material
Zinc
Item
Towel Ring
Color
Satin Nickel

Description

Elevate your bathroom design space with this luxurious and contemporary towel ring in the Arcadia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, paper holder & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.