
Avalon, Paper Holder, Satin Nickel
Mfr # 68128
Zoro # G321733554
product price: $28.75
/eaKey Features
Height
2.76 in
Width
1.89 in
Length
6.77 in
Dispenser Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68128
Zoro #
G321733554
UPC #
722233681282
Country of Origin
China
Dimensions
Height
2.76 in
Width
1.89 in
Length
6.77 in
Details
Item
Paper Holder
Dispenser Material
Zinc
Color
Satin Nickel
Description
Elevate your bathroom design space with this dazzling contemporary paper holder. The Avalon Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.