
Avalon, Single Towel Bar, 24", Satin Nickel
Mfr # 68528
Zoro # G621733544
product price: $43.99
/eaKey Features
Length
25.55 in
Width
1.89 in
Color
Satin Nickel
Height
2.76 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68528
Zoro #
G621733544
UPC #
722233685280
Country of Origin
China
Dimensions
Length
25.55 in
Width
1.89 in
Height
2.76 in
Details
Item
Towel Bar
Color
Satin Nickel
Material
Zinc
Description
Elevate your bathroom design space with this dazzling contemporary towel bar. The Avalon Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.