
Avalon, Single Towel Bar, 30", Polished Chrome
Mfr # 68626
Zoro # G521733507
product price: $42.99
/eaKey Features
Width
1.89 in
Height
2.76 in
Material
Zinc
Length
31.57 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68626
Zoro #
G521733507
UPC #
722233686263
Country of Origin
China
Dimensions
Width
1.89 in
Height
2.76 in
Length
31.57 in
Details
Material
Zinc
Item
Towel Bar
Color
Polished Chrome
Description
Elevate your bathroom design space with this dazzling contemporary towel bar. The Avalon Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.