
Azure, Robe Hook, Polished Chrome
Mfr # 67226
Zoro # G721733635
product price: $18.29
/eaKey Features
Length
1 in
Width
1 in
Height
0.88 in
Color
Polished Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67226
Zoro #
G721733635
UPC #
722233672266
Country of Origin
China
Dimensions
Length
1 in
Width
1 in
Height
0.88 in
Details
Color
Polished Chrome
Material
Zinc
Item
Robe Hook
Description
Elevate your bathroom design space with this luxurious and contemporary robe hook in the Azure Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.