Zoro Homepage

Azure, Robe Hook, Satin Brass

  • Mfr # 67204

  • Zoro # G221733630


product price: $24.25
/ea

Key Features

Color
Satin Brass
Length
2.05 in
Height
2.44 in
Width
2.24 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67204
Zoro #
G221733630
UPC #
722233672044
Country of Origin
China

Dimensions

Length
2.05 in
Height
2.44 in
Width
2.24 in

Details

Color
Satin Brass
Item
Robe Hook
Material
Zinc

Description

Elevate your bathroom design space with this luxurious and contemporary robe hook in the Azure Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.