Zoro Homepage

Azure, Single Towel Bar, 18", Satin Nickel

  • Mfr # 67428

  • Zoro # G821733580


product price: $37.49
/ea

Key Features

Width
2.05 in
Material
Zinc
Length
19.57 in
Height
2.87 in
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67428
Zoro #
G821733580
UPC #
722233674284
Country of Origin
China

Dimensions

Width
2.05 in
Length
19.57 in
Height
2.87 in

Details

Item
Towel Bar
Material
Zinc
Color
Satin Nickel

Description

Elevate your bathroom design space with this luxurious and contemporary towel bar in the Azure Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.