
Rapture, Robe Hook, Matte Black
Mfr # 70220
Zoro # G221733593
product price: $19.59
/eaKey Features
Length
1.85 in
Height
2.87 in
Color
Matte Black
Width
2.05 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70220
Zoro #
G221733593
UPC #
722233702208
Country of Origin
China
Dimensions
Length
1.85 in
Height
2.87 in
Width
2.05 in
Details
Item
Robe Hook
Color
Matte Black
Material
Zinc
Description
Elevate your bathroom design space with this dazzling contemporary robe hook. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.