Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapture, Single Towel Bar, 9", Polished Chrome

  • Mfr # 70326

  • Zoro # G621733513


product price: $46.25
/ea

Key Features

Height
2.87 in
Width
1.85 in
Material
Zinc
Color
Polished Chrome
Length
10.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70326
Zoro #
G621733513
UPC #
722233703267
Country of Origin
China

Dimensions

Height
2.87 in
Width
1.85 in
Length
10.87 in

Details

Material
Zinc
Color
Polished Chrome
Item
Towel Bar

Description

Elevate your bathroom design space with this dazzling contemporary towel bar. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.