Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utopia, Paper Holder, Satin Nickel

  • Mfr # 71128

  • Zoro # G821733634


product price: $34.25
/ea

Key Features

Length
7.28 in
Width
2.15 in
Dispenser Material
Zinc
Height
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71128
Zoro #
G821733634
UPC #
722233711286
Country of Origin
China

Dimensions

Length
7.28 in
Width
2.15 in
Height
3.09 in

Details

Dispenser Material
Zinc
Color
Satin Nickel
Item
Paper Holder

Description

Elevate your bathroom design space with this luxurious and contemporary paper holder in the Utopia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.