
Utopia, Towel Ring, Polished Chrome
Mfr # 71026
Zoro # G121733518
product price: $30.25
/eaKey Features
Height
2.48 in
Material
Zinc
Width
7.8 in
Length
6.81 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71026
Zoro #
G121733518
UPC #
722233710265
Country of Origin
China
Dimensions
Height
2.48 in
Width
7.8 in
Length
6.81 in
Details
Item
Towel Ring
Material
Zinc
Color
Polished Chrome
Description
Elevate your bathroom design space with this luxurious and contemporary towel ring in the Utopia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, paper holder & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.