Zoro Homepage

Film, Roll, 4 In. W, 125 ft. L

  • Mfr # HS234526B

  • Zoro # G4455333


product price: $47.69
/ea

Key Features

Type
Non-Sterile
Width
4 in
Color
Clear
Length
125 ft
Material
Polyolefins with Paraffin Waxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS234526B
Zoro #
G4455333
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
125 ft
Plastic Width
4 in
Plastic Length
125 ft
Overall Length
125 ft
Overall Width
4 in
Overall Thickness
0.13 mm

Details

Item
Parafilm
Type
Non-Sterile
Color
Clear
Material
Polyolefins with Paraffin Waxes
Material Type
Standard Grade
Plastic Grouping
Film Stock
Material of Construction
Polyolefins and Paraffin Waxes
Special Features
Product Type
Parafilm
Sterility
Non-Sterile
5
4 in

Description

Parafilm, Non-Sterile, Material of Construction Polyolefins and Paraffin Waxes, Length 125 ft, Width 4 in, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.