Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L
Mfr # HS234526A
Zoro # G4312987
product price: $42.49
/eaKey Features
Type
Non-Sterile
Width
2 in
Color
Clear
Length
250 ft
Material
Polyolefins with Paraffin Waxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS234526A
Zoro #
G4312987
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
250 ft
Plastic Width
2 in
Plastic Length
250 ft
Overall Width
2 in
Overall Length
250 ft
Overall Thickness
0.13 mm
Details
Item
Parafilm
Type
Non-Sterile
Color
Clear
Material
Polyolefins with Paraffin Waxes
Material Type
Standard Grade
Plastic Color
White
Plastic Grouping
Film Stock
Material Color Family
White
Material of Construction
Polyolefins and Paraffin Waxes
Special Features
Product Type
Parafilm
Sterility
Non-Sterile
5
2 in
Description
Parafilm, Non-Sterile, Material of Construction Polyolefins and Paraffin Waxes, Length 250 ft, Width 2 in, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.