
3/4" Universal Brass Tankless Water Heater Isolation Valve Service Kit with Pressure Relief Valve
Mfr # AT-ISV-KIT3
Zoro # G705312566
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3.5
Width (In.)
1.25
Depth (In.)
1.25
Material
Copper
Includes
Inlet Valve, Outlet Valve, and Pressure Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-ISV-KIT3
Zoro #
G705312566
UPC #
810010534576
Country of Origin
China
Dimensions
Length (In.)
3.5
Width (In.)
1.25
Depth (In.)
1.25
Overall Length
3.5
Height (In.)
4.5
Overall Height
4.5
Overall Width
1.25
Details
Item
Universal Brass Tankless Water Heater Isolation Valve Service Kit
Material
Copper
Includes
Inlet Valve, Outlet Valve, and Pressure Relief Valve
Color
Gold
Application
Tankless Water Heater
Weight
3.2
Description
The Paragon Isolation Valve Service Kit is a key component to completing most gas or electric tankless water heater installations and provides peace of mind for hassle-free maintenance or flushing of your tankless system. One of the biggest advantages of a tankless water heater is the ability to install this service valve kit and maintenance the inside components of the unit, especially the heating elements, or winterize the unit without the need to dismantle/remove the unit from the plumbing and/or wall. This will ensure the unit maintains a long and healthy life cycle far exceeding your expectation. Most manufactures of tankless water heaters recommend that one should maintenance their unit every 6-12 months, depending on the harsh conditions of your water supply. With the Paragon Isolation Valve Servicing Kit, you can be at ease knowing that your installation was done right from the start.
Kit includes: 3⁄4 inch Hot and Cold servicing Valves with union fittings and a pressure relief valve
• Pressure relief valve allows for drain valve integration
• Durable brass assembly
• Leak-Free and Lead-Free – third party tested
• ideal for low lead code installations
• Easy-accessibly, quarter turn valve handles are color coded for simple identification
• Compact, universal, slim valve design
• Easy Installation
• Complies with NSF61 and NSF372 standards
Kit includes: 3⁄4 inch Hot and Cold servicing Valves with union fittings and a pressure relief valve
• Pressure relief valve allows for drain valve integration
• Durable brass assembly
• Leak-Free and Lead-Free – third party tested
• ideal for low lead code installations
• Easy-accessibly, quarter turn valve handles are color coded for simple identification
• Compact, universal, slim valve design
• Easy Installation
• Complies with NSF61 and NSF372 standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.