Zoro Homepage
This item is Discontinued.
Paragon 8 oz Electric Countertop Popcorn Popper 1108110

8 oz Electric Countertop Popcorn Popper (Discontinued)

  • Mfr # 1108110
  • Zoro # G500533807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108110
Zoro #
G500533807
UPC #
-
Country of Origin
Unknown

Dimensions

Height
29.5"
Width
19.8"
Depth
14.3"

Details

Item
Popcorn Maker
Capacity
8 oz
Color
Red
Features
Warming Zone
Cooking Surface Material
Anodized Aluminum, Plastic, Tempered Glass, Stainless Steel
Voltage
110 V AC
Timer Range
3 to 5 Minute
Watts
1420 W
Series
Theater
Cooking Method
Electric

Description

Theatre Pop Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.