Shop PARAGON

DEFROST CNTRL-TEMP/PRESS

  • Mfr # 8145-20M
  • Zoro # G3708190

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC, 240V AC
Amps
40 A
Contact Type
SPDT
Max. On/Off Cycles
1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes)
4 to 110, 2 min Increments
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8145-20M
Zoro #
G3708190
UPC #
686608004840
Country of Origin
Mexico

Details

Item
Defrost Control Timer
Voltage
208V AC, 240V AC
Amps
40 A
Contact Type
SPDT
Max. On/Off Cycles
1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes)
4 to 110, 2 min Increments
Termination Type
Temperature or Pressure Terminated
Defrost Initiation
Time
Series Application
Electric Heat, Hot Gas or Compressor Shutdown, Mechanism only
Electrical Rating
208-240V AC, 60 Hz
Switch Rating
40 Amps, 2 HP, 690 VA, 120-240V AC
Enclosure
Heavy Duty Steel
Switch Arrangement for Contacts 1-3
Open
Switch Arrangement for Contacts 2-4
Closed
Initiation/Termination Type
Time / Temperature or Pressure
Agency Approvals
UL Listed|UL Recognized
Termination
Pressure or Temperature
Horsepower @ 240V - Maximum
2 hp
Initiation
Time
Defrost Time - Minimum
4 min
Contact Form
SPDT-NO/NC
NEMA Enclosure Rating
No Enclosure
Defrost Time - Maximum
110 min
Horsepower @ 120V - Maximum
2 hp
Series
8000
Standards
UL Listed
Current Rating - Maximum
40 A
On/Off Cycles - Maximum
6
Display Type
Mechanical
AC Voltage Rating
208/240V AC

Description

Defrost Control Timer, Voltage 208/240V AC, Amps 40 A, Contact Type SPDT, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Not Applicable, Termination Type Temperature or Pressure Terminated, Defrost Initiation Time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.