Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paragon Defrost Timer, 120V, 2 NO, 2NC Switches 632-00

Defrost Timer, 120V, 2 NO, 2NC Switches (Discontinued)

  • Mfr # 632-00
  • Zoro # G1357797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632-00
Zoro #
G1357797
UPC #
662013124007
Country of Origin
Mexico

Details

Item
Defrost Control Timer
Voltage
120V AC
Amps
10 A
Contact Type
2 NO/2 NC
Max. On/Off Cycles
1 to 8 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes)
3 to 45, 3 min Increments
Enclosure Material
Steel
Termination Type
Time
Defrost Initiation
Time
Horsepower @ 240V - Maximum
1/2 hp
Defrost Time - Minimum
3 min
Standards
CSA, RU
Initiation
Time
Horsepower @ 120V - Maximum
1/2 hp
On/Off Cycles - Maximum
8
AC Voltage Rating
120-240V AC
Series
632
Contact Form
2NC, 2NO
Current Rating - Maximum
10 A
Termination
Time
Defrost Time - Maximum
45 min

Description

Defrost Control Timer, Voltage 120V AC, Amps 10 A, Contact Type 2 NO/2 NC, Max. On/Off Cycles 1 to 8 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 3 to 45, 3 min Increments, Enclosure Material Steel, Termination Type Time, Defrost Initiation Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.