Digital Safe - Locked Box for Money, Handguns, Jewelry, and Documents by Safes Black
- Mfr # 83-DT5919-1
- Zoro # G413878361
Key Features
Specifications
Product Information
- MFR #
- 83-DT5919-1
- Zoro #
- G413878361
- UPC #
- 197315280965
- Country of Origin
- China
Dimensions
- Outside Height
- 22.5 in
- Outside Width
- 14.3 in
- Outside Depth
- 15.0 in
Details
- Material
- 11-Gauge Solid Steel
- Color
- Black
- Includes
- Safe
- Item
- Safe
Description
Keep your money, jewelry, handguns, and important papers safe and secure inside this Digital Home Safe by Paragon Safes. Made of extra-thick 11-gauge steel, this powder-coated personal safe includes two shelves with plenty of room to hold your belongings. The gun safe comes with two keys and a battery-powered digital keypad, which is simple to program with your own three to eight-numbered secret PIN code. Anchor bolts and predrilled holes make installation easy, while the hidden hinges prevent mechanical tampering by potential thieves.IMPORTANT: Paragon Safes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Paragon Safes and ONLY Safes by Paragon Safes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •Ideal for use at home or the office, this safe includes 2 interior shelves with plenty of room for securely storing handguns and valuables
- •Easily access all your important belongings using the keys or the gun safe's digital keypad that you program with your own unique 4-number PIN code
- •For convenience, the entry mechanism and electric keypad on this home safe are powered by the included 4 AA batteries, allowing you to stash items right away
- •Made of extra-thick 11-gauge steel, this powder-coated money safe features hidden hinges for added security and to prevent mechanical tampering by thieves
- •Materials: 11-Gauge Solid Steel
- •Dimensions: (L) 15 x (W) 14.13 x (H) 22.5-inches; Internal: (L) 15 x (W) 13.875 x (H) 22-inches; Weight: 44lbs; Requires (4) AA R6 Batteries, Included
- •Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.