Shop PARAGON OUTDOOR
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Illume Flame Tower Heater, 82.5 in, 44,000 BTU
- Mfr # OH-R744BL
- Zoro # G005274328
product price:
$
1,410.99
/ea
Key Features
Gas Type
Propane
Heating Area
18.84 Sq Ft.
Material
Stainless Steel
Safety Features
Tilt-Switch
Features
Remote Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OH-R744BL
- Zoro #
- G005274328
- UPC #
- 810010536518
- Country of Origin
- China
- Item
- Patio Heater
- Gas Type
- Propane
- Finish
- Silver Vein
- Heating Area
- 18.84 Sq Ft.
- Material
- Stainless Steel
- Safety Features
- Tilt-Switch
- Features
- Remote Control
Dimensions
- Height
- 82.5"
Description
The Paragon Outdoor ILLUME Flame Tower Heater is the most versatile of the Paragon Outdoor patio heater collection. Standing at 82.5” The ILLUME seven foot heater is beautiful, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your ILLUME heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The remote control plus touch screen ignition and adjustable flame make the ILLUME heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The ILLUME is the right choice for your outdoor space.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.