
Outdoor Shine Flame Tower Heater, 82.5 in, 44,000 BTU
Mfr # OH-M744S
Zoro # G505274330
product price: $1,152.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Gas Type
Propane
Heating Area
18.84 Sq Ft.
Height
82.5"
Width
22.4"
Safety Features
Tilt-Switch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OH-M744S
Zoro #
G505274330
UPC #
810010536464
Country of Origin
China
Dimensions
Height
82.5"
Width
22.4"
Details
Item
Patio Heater
Gas Type
Propane
Finish
Stainless Steel
Heating Area
18.84 Sq Ft.
Safety Features
Tilt-Switch
Features
Electronic Control
Material
Stainless Steel
Description
The Paragon Outdoor SHINE Flame Tower Heater is the most versatile of the Paragon Outdoor patio heater collection. Standing at 82.5” The SHINE seven foot heater is beautiful, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your SHINE heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The SHINE heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The SHINE is the right choice for your outdoor space.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.