Zoro Homepage

Refrigeration/Defrost Control, Electronic

  • Mfr # ERC2-212111-370

  • Zoro # G1191075


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Switch Type
4 SPDT
Switch Action
Normally Closed/Normally Open
Voltage
120V AC, 208V AC, 240V AC
Capillary Type
Capillary
Temp. Differential High (F)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERC2-212111-370
Zoro #
G1191075
UPC #
094704340272
Country of Origin
Mexico

Dimensions

Bulb Size Length (In.)
1-1/2
Bulb Dia. (In.)
1/4 in
Depth (In.)
3 4/5 in
Width (In.)
4 2/5 in
Capillary Length (In.)
120 in
Height (In.)
7 1/4 in
Overall Depth
3 13/16 in
Overall Length
7 13/16 in
Capillary Length
120 in
Overall Width
4 3/8 in

Details

Switch Type
4 SPDT
Switch Action
Normally Closed/Normally Open
Voltage
120V AC, 208V AC, 240V AC
Capillary Type
Capillary
Temp. Differential High (F)
25
Control Range (F)
-40 to 60
For Use With
Refrigeration Equipment
Application
Commercial Refrigeration
Pilot Duty Contacts (VA)
240 to 470
Construction
Case Mounted, Metal NEMA 1
Item
Defrost Cycle Control
Includes
Display With Case And 2 Sensors
Temp. Differential Low (F)
1
Type
Electronic
Agency Compliance
UL873 NSF Certified
Contact Form
SPDT
Locked Rotor Current @ 240V AC
72 A
Differential
24 Degrees F
Resistive Load Current @ 240V AC
16 A
Resistive Load Current @ 120V AC
16 A
Locked Rotor Current @ 120V AC
96 A
Pilot Duty @ 240V AC
470 VA
Pilot Duty @ 120V AC
470 VA
Manufacturer Series
ERC-2

Description

Defrost Cycle Control, Application Commercial Refrigeration, Capillary Length 120 in, Capillary Type Capillary, Contact Form SPDT, Differential 24 Degrees F, Locked Rotor Current @ 120V AC 96 A, Locked Rotor Current @ 240V AC 72 A, Manufacturer Series ERC-2, Overall Depth 3 13/16 in, Overall Length 7 13/16 in, Overall Width 4 3/8 in, Pilot Duty @ 120V AC 470 VA, Pilot Duty @ 240V AC 470 VA, Resistive Load Current @ 120V AC 16 A, Resistive Load Current @ 240V AC 16 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.