Zoro Homepage

Replacement Sensor, Black

  • Mfr # 1309007-045

  • Zoro # G2526255


product price: $38.99
/ea

Key Features

Color
Black
Dia. (In.)
1/40 in
Height (In.)
1/40 in
Depth (In.)
1/40 in
For Use With
1TGD4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309007-045
Zoro #
G2526255
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
1/40 in
Height (In.)
1/40 in
Depth (In.)
1/40 in
Length (In.)
1 1/5 in
Width (In.)
1/40 in

Details

Item
Replacement Sensor
Color
Black
For Use With
1TGD4
Operating Temp. Range (F)
-45 to 60
Sensor Type
NTC Thermistor
Input Voltage
115V
Accessory Type
Replacement Sensor

Description

Replacement Sensor, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.