This item is Discontinued.

Paragon Safes Gun Safe - Rifle Cabinet Holds 8 Firearms, Handguns, 2 Exterior and Interior Keys by 226218GAC

This item is Discontinued.

Paragon Safes

Gun Safe - Rifle Cabinet Holds 8 Firearms, Handguns, 2 Exterior and Interior Keys by (Discontinued)

Mfr # 226218GAC
Zoro # G413878378
UPC # 196220136701
Country of Origin China
Category Gun Safes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
226218GAC
Zoro #
G413878378
UPC #
196220136701
Country of Origin
China

Dimensions

Outside Width
11 in
Outside Depth
60.5 in

Details

Material
Alloy Steel
Color
Black

Description

Keep your handguns, pistols, rifles, and ammunition safely and securely locked away inside this decorative Gun Safe and Rifle Cabinet by Paragon Safes. Made of 18-gauge solid steel, this powder-coated gun storage safe has a built-in gun rack to hold eight rifles up to 47.5-inches-long, and includes two exterior and two internal keys to unlock the cabinet. Anchor bolts ensure the gun cabinet for rifles and shotguns won't tip over, while hidden door hinges provide extra protection against would-be thieves.IMPORTANT: Paragon Safes is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Paragon Safes and ONLY Gun Safes & Cabinets by Paragon Safes are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This decorative rifle safe features a built-in gun rack to securely hold eight rifles up to 47.5-inches-long, as well as storing handguns and additional ammunition
  • •For added security, this large safe is equipped with two keys to unlock the cabinet's interior, so you take what you need for your next hunting trip
  • •Made of 18-gauge solid steel, this pistol safe has hidden door hinges for extra protection against hand and mechanical tool attacks by would-be thieves
  • •The gun safe for pistols comes with heavy-duty anchor bolts and all the hardware needed to secure the cabinet to either a wall or the floor of your room
  • •Materials: Powder-Coated Steel
  • •Dimensions: (L) 19.75 x (W) 11 x (H) 54.25-inches; Interior: (L) 19.5 x (W) 8.75 x (H) 54.25-inches; Interior Cabinet: (L) 19 x (W) 6 x (H) 6.5-inches
  • •Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.