Zoro Homepage

Timer 24Hour Control, 208/240V, 2No/1Nc, 2

  • Mfr # 8025-20

  • Zoro # G0633739


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/1NC
Enclosure
Metal (indoor) NEMA 1
Standards
CSA Certified, UL Listed
Features
Terminals Work With up to AWG 8 Wire, Synchronous
Series
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8025-20
Zoro #
G0633739
UPC #
-
Country of Origin
Mexico

Details

Item
Electronic Timer
Contact Form
2NO/1NC
Enclosure
Metal (indoor) NEMA 1
Standards
CSA Certified, UL Listed
Features
Terminals Work With up to AWG 8 Wire, Synchronous
Series
8000
Switch Rating
40 Amps Non Ind., 690VA (per pole)
Series Application
8025 Series Adjustable Cycle, Time Initiated, Time Terminated
Electrical Rating
208-240V AC, 60 Hz, 2HP
Agency Approvals
UL Listed|UL Recognized
Switch
2 NO-1 NC
High Pressure (Open High) Cut-Out
3.5 (1.6)
Current Rating - Maximum
40 A
AC Voltage Rating
208-240V AC
Timer Functions
On/Off
NEMA Enclosure Rating
1
Time Setting - Minimum
60 sec
Time Setting - Maximum
30 min
Horsepower @ 240V - Maximum
2 hp
Indoor/Outdoor Usage
Indoor
Time Maximum Setting
31 min
Time Minimum Setting
61 sec
Body Material
Metal

Description

Digital Timer, Contact Form 2NO/1NC, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.