Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Defrost, 120V, 1 NO, 2NC Switches

  • Mfr # 8141-00

  • Zoro # G3056006


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
40 A
Contact Type
1 NO/2 NC
Max. On/Off Cycles
1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes)
4 to 110, 2 min Increments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8141-00
Zoro #
G3056006
UPC #
662013124076
Country of Origin
Mexico

Details

Item
Defrost Control Timer
Voltage
120V AC
Amps
40 A
Contact Type
1 NO/2 NC
Max. On/Off Cycles
1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes)
4 to 110, 2 min Increments
Enclosure Material
Steel
Termination Type
Temperature Or Pressure
Defrost Initiation
Time
Series Application
Electric Heat, Hot Gas or Compressor Shutdown
Initiation/Termination Type
Time / Temperature or Pressure
Switch Arrangements for Contacts 3-N
Closed
Agency Approvals
UL Listed|UL Recognized
Switch Arrangement for Contacts 1-3
Open
Electrical Rating
120V AC, 60 Hz|120V AC, 50 Hz
Comments
Bracket available & 50 Hz
Switch Arrangement for Contacts 2-4
Closed
Enclosure
Heavy Duty Steel
Switch Rating
40 Amps, 2HP, 690 VA, 120-240V AC
Defrost Time - Maximum
110 min
Horsepower @ 240V - Maximum
2 hp
NEMA Enclosure Rating
1
Series
8000
Current Rating - Maximum
40 A
On/Off Cycles - Maximum
6
Horsepower @ 120V - Maximum
2 hp
Display Type
Mechanical
Defrost Time - Minimum
4 min
Standards
UL Listed
AC Voltage Rating
120V AC
Initiation
Time
Contact Form
SPDT-NO/2NC
Termination
Pressure or Temperature

Description

Defrost Control Timer, Voltage 120V AC, Amps 40 A, Contact Type 1 NO/2 NC, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.