Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC7004/120V
Zoro #
G1545941
UPC #
-
Country of Origin
Unknown
Details
Item
Electronic Timer
Number of Channels
1
Contact Form
SPST
Voltage
120V AC
Amps
30
HP @ 120V
1
HP @ 240V
2
Number of Poles
1
Operating Temp.
-40 Degrees to 155 Degrees F
Enclosure
Steel/Indoor
Min. Time Setting
1 min
Max. On/Off Cycles
16
Backup Time
7 days
Description/Special Features
Has Capacitor. No Battery Required
Max. Time Setting
24 hr
Standards
UL/CSA
Color
Gray
NEMA Rating
1
Description
Electronic Timer, Number of Channels 1, Contact Form SPST, Voltage 120V AC, Amps 30, HP @ 120V 1, HP @ 240V 2, Enclosure Steel/Indoor, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Time 7 Days, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Has Capacitor. No Battery Required, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.