Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Pole Circuit Breaker - 50 Amp

  • Mfr # ITEQ250

  • Zoro # G915811040


product price: $30.79
/ea

Key Features

Depth (In.)
2 in
Color
Black
Material
Steel
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITEQ250
Zoro #
G915811040
UPC #
783643148642
Country of Origin
Mexico

Dimensions

Depth (In.)
2 in
Length
3 in

Details

Color
Black
Material
Steel

Description

The Parallax Power Two-Pole Circuit Breaker is a type QP plug-in circuit breaker. It requires two 1 spaces for installation. This circuit breaker is HACR SWD Rated. Features a 120/240 Volt AC and 10,000 AIC rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.