Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR-C2DAR36
Zoro #
G5074988
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Details
Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
2 MP
Power Consumption
1 W
Luminance Factor
0 lux LED On
Type
Mini Dome
Camera Body Color
White
Digital Video Camera Image Sensor
1/3 CMOS
Mount
Ceiling, Surface, Wall
Power Supply
Not Included
Display
Color
Detection Range
Variable
Day/Night Capable
Day
Voltage
12V DC
Min. Light Level (Lux)
0 lux
Illumination
No
Scanning
Progressive
Pixels
1920(H) x 1080(V)
Indoor/Outdoor
Indoor, Outdoor
Description
Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.