This item is Discontinued.

Invid Tech Hybrid Video Recorder, 6 TB, 11-13/16" W PD1A-4/6TB

Hybrid Video Recorder, 6 TB, 11-13/16" W (Discontinued)

  • Mfr # PD1A-4/6TB
  • Zoro # G5066682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD1A-4/6TB
Zoro #
G5066682
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
6 TB
Width
11 13/16 in
Height
2 5/32 in
Depth
10 5/8 in

Details

Item
Hybrid Video Recorder
Number of Analog Camera Inputs
4
Number of IP Camera Inputs
1
Includes
(8) SATA Cables, Mouse, Power Cord, Remote
Video Export Function
USB 2.0 Port
Power Required
12V DC
Viewing Types
Archive, Date, Event, EZ Search, Log, Smartphone, Time
Operating Temp.
14 Degrees to 122 Degrees F
Recording Modes
Continuous, Manual, Motion, Sensor, Timer
Video Compression Format
H.264
Features
True P2P Connectivity with QR Code Connect
Maximum Number of Hard Drives
1
Video Output
CVBS, HDMI, VGA
Network Interface
10/100 mbps
Analog Camera Connection
BNC

Description

Hybrid Video Recorder, Number of IP Camera Inputs 1, Number of Analog Camera Inputs 4, Network Interface 10/100 mbps, Features True P2P Connectivity with QR Code Connect, Includes (8) SATA Cables, Mouse, Power Cord, Remote, Recording Modes Continuous, Manual, Motion, Sensor, Timer, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.