IP Camera, Dome, 1080p HD Resolution, Color (Discontinued)
- Mfr # PAR-P2DRSSIRA2812
- Zoro # G5063812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR-P2DRSSIRA2812
Zoro #
G5063812
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4 43/64 in
Diameter
3 9/64 in
Focal Length
2.80 to 12.00 mm
IR Illuminator Wavelength
850 nm
Height
3 31/64 in
Description
IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP68, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.